Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plasma Adapter Plate Mount Vesa 300X300

  • Mfr # PLP-V3X3

  • Zoro # G0250401


product price: $96.15
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Cold Rolled Steel
Load Capacity (Lb.)
150 lb
Includes
(4) (M(5) 10 mm) Socket pin screw, (4) (M(5) 16 mm) Socket pin serrated washer head screw, (1) 4 mm Allen wrench, (4) (M(6) 12 mm) Socket pin serrated washer head screw, (4) (M(10) 15mm) Socket screw, (1) 6mm Allen wrench.
Series
PLP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLP-V3X3
Zoro #
G0250401
UPC #
735029257349
Country of Origin
Unknown

Dimensions

Max. Screen Size Supported
32 in
Height
12.63 in
Depth
0.60 in
Width
13.03 in

Details

Item
Mounting Plate
Color
Black
Material
Cold Rolled Steel
Load Capacity (Lb.)
150 lb
Includes
(4) (M(5) 10 mm) Socket pin screw, (4) (M(5) 16 mm) Socket pin serrated washer head screw, (1) 4 mm Allen wrench, (4) (M(6) 12 mm) Socket pin serrated washer head screw, (4) (M(10) 15mm) Socket screw, (1) 6mm Allen wrench.
Series
PLP
Application
Monitor
Compatibility
Peerless-AV Display Mount
Device Supported
Display
Brand Compatibility
Peerless-AV
Standards
TAA
Finish
Powder Coated
Maximum Load Capacity
150 lb
Durability
Theft Resistant
Mount Pattern
Dedicated
Number of Displays Supported
9
Indoor/Outdoor
Indoor
Mounting Pattern
300 x 300
Mount Function
Accessory

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.