Shop PEERLESS INDUSTRIES

Plasma Adapter Plate, Vesa 200X200

  • Mfr # PLP-V2X2

  • Zoro # G0304487


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
8.79 in
Width
9.38 in
For Use With
Peerless-AV Display Mount
Load Capacity
150 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PLP-V2X2
Zoro #
G0304487
UPC #
735029254737
Country of Origin
Unknown

Dimensions

Height
8.79 in
Width
9.38 in
Depth
0.60 in

Details

Item
Mounting Plate
Color
Black
For Use With
Peerless-AV Display Mount
Load Capacity
150 lb
Finish
Powder Coated
Material
Cold Rolled Steel
Standards
TAA, VESA
Series
PLP-V2X2
Features
Theft Resistant
Assembly
Required
Mount Pattern
Dedicated
Device Supported
Display
VESA Mount Compatible
Yes
Mounting Pattern
200 x 200
Mount Function
Accessory
Number of Displays Supported
4
Indoor/Outdoor
Indoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.