Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLP Dedicated Adaptor Plate For Use with Peerless-AV® Display Mounts - Steel - Black

  • Mfr # PLP-V3X2

  • Zoro # G0241572


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
8.89 in
Width
12.70 in
For Use With
Peerless-AV Display Mount
Load Capacity
150 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLP-V3X2
Zoro #
G0241572
UPC #
735029255772
Country of Origin
Unknown

Dimensions

Height
8.89 in
Width
12.70 in
Depth
0.60 in

Details

Item
Mounting Plate
Color
Black
For Use With
Peerless-AV Display Mount
Load Capacity
150 lb
Finish
Powder Coated
Material
Cold Rolled Steel
Assembly
Required
Series
PLP-V3X2
Features
Theft Resistant
Standards
TAA Compliant
Mounting Pattern
300 x 200
Device Supported
Display
Mount Function
Accessory
Mount Pattern
Dedicated
Number of Displays Supported
6
VESA Mount Compatible
Yes
Indoor/Outdoor
Indoor

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.