Zoro Homepage
This item is Discontinued.
Peerless Industries Universal I-Shaped Adaptors for 22" to 50" Displays - Steel - 150 lb PLP-UNM

Universal I-Shaped Adaptors for 22" to 50" Displays - Steel - 150 lb (Discontinued)

  • Mfr # PLP-UNM
  • Zoro # G0288518
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLP-UNM
Zoro #
G0288518
UPC #
735029244851
Country of Origin
Unknown

Dimensions

Height
16.78 in
Width
16.50 in
Depth
0.71 in
Min. Screen Size Supported
22 in
Max. Screen Size Supported
50 in

Details

Item
Mounting Plate
Color
Black
Load Capacity
150 lb
Finish
Powder Coated
Material
Cold Rolled Steel
Features
Theft Resistant, Scratch Resistant
Assembly
Required
Series
PLP-UNM
Standards
RoHS, VESA; TAA Compliant; UL Listed
Mount Pattern
Universal
Mounting Pattern
100 x 100, 200 x 200, 400 x 400
Mount Function
Accessory
Device Supported
Flat Panel Display
Orientation
Landscape/Portrait
VESA Mount Compatible
Yes
Indoor/Outdoor
Indoor

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.