Precept Ada Tub Shower And Hand Shower In Brushed Nickel

  • Mfr # PTT24447-BN

  • Zoro # G122873336


product price: $512.99
/ea
Free Shipping & Returns

Key Features

Depth
26.75 in
Length
7.38 in
Width
6.5 in
Material
ABS - Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTT24447-BN
Zoro #
G122873336
UPC #
195205079552
Country of Origin
China

Dimensions

Depth
26.75 in
Length
7.38 in
Width
6.5 in

Details

Item
Tub/Shower Trim
Material
ABS - Plastic
Color
Brushed Nickel

Description

The minimal design of the Precept Bathroom Collection adds a modern touch to the bathroom. The smooth curve of the spout and the sleek handle design create a contemporary, easy-to-clean bathroom space. With the ADA tub and shower with hand shower and matching accessories, you can create a coordinated and accessible space without compromising on aesthetics or functionality. Peerless WaterSense labeled showers use at least 20% less water than the industry standard - helping you save water without sacrificing performance.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.