Zoro Homepage

Precept ADA Valve Only with Hand Shower Brushed Nickel

  • Mfr # PTT24347-BN

  • Zoro # G915694759


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.5 GPM
Finish
Brushed Nickel
Width
14.19 in
Depth
39 in
Standards
Watersense Listed;CalGreen Certified;CEC Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTT24347-BN
Zoro #
G915694759
UPC #
195205128700
Country of Origin
United States

Dimensions

Width
14.19 in
Depth
39 in
Length
7.38 in

Details

Flow Rate
1.5 GPM
Finish
Brushed Nickel
Standards
Watersense Listed;CalGreen Certified;CEC Certified
Color
Nickel
Handle Type
Single Handle Lever
Material
Metal

Description

The minimal design of the Precept Bathroom Collection adds a modern touch to the bathroom. With the ADA hand shower and valve trim combined with matching accessories, you can create a coordinated and accessible space without compromising on aesthetics or functionality. Peerless WaterSense labeled showers use at least 20% less water than the industry standard - helping you save water without sacrificing performance.


  • 6-function hand shower with full body spray, massage spray, full spray with massage spray, focus spray, full spray with focus spray, and pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your hand shower with the touch of a finger
  • Maintains a balanced pressure of hot and cold water even when water is turned on or off elsewhere in the home
  • Fits Delta MultiChoice Universal valve rough only
  • Includes Delta 13-Series pressure-balance cartridge
  • Must order Delta MultiChoice Universal valve rough (R10000) separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.