Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precept ADA Wall Bar Chrome

  • Mfr # PA847-36

  • Zoro # G215629451


product price: $87.29
/ea
Free Shipping & Returns

Key Features

Length
2.94 in
Finish
Chrome
Material
Stainless Steel
Color
Chrome
Width
39.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA847-36
Zoro #
G215629451
UPC #
195205128717
Country of Origin
China

Dimensions

Length
2.94 in
Width
39.13 in
Depth
3.13 in

Details

Finish
Chrome
Material
Stainless Steel
Color
Chrome

Description

The minimal design of the Precept Bathroom Collection adds a modern touch to the bathroom. Choose from an array of accessories to complete your space.


  • Perfectly coordinates with the Precept Bath Collection
  • 36-inch decorative grab bar
  • Extends 2-15/16 inches from wall
  • Wood blocking is preferable behind all wall surfaces
  • If wood blocking is not available, the supplied fasteners are recommended
  • Mounting hardware included
  • Decorative ADA-compliant grab bar when installed per accessibility guidelines of the act

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.