Zoro Homepage

Precept Handle Kit Brushed Nickel

  • Mfr # RP103942BN

  • Zoro # G415676194


product price: $68.79
/ea

Key Features

Material
Zinc
Overall Length
3.38 in
Overall Height
1.88 in
Color
Nickel
Overall Width
1.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103942BN
Zoro #
G415676194
UPC #
195205140405
Country of Origin
China

Dimensions

Overall Length
3.38 in
Overall Height
1.88 in
Overall Width
1.44 in

Details

Finish
Brushed Nickel
Material
Zinc
Color
Nickel

Description

The minimal design of the Precept Bath Collection adds a modern touch to the bathroom.


  • Peerless replacement part
  • Replacement handle kit for Precept two-handle centerset bathroom faucet (P2530LF-BN)
  • Handle kit includes two (2) lever handle assemblies
  • ADA compliant
  • Peerless products are backed by our Lifetime Limited Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.