Zoro Homepage

Precept Handle Kit Chrome

  • Mfr # RP103942

  • Zoro # G015676075


product price: $58.85
/ea

Key Features

Material
Zinc
Color
Chrome
Overall Length
3.38 in
Overall Width
1.44 in
Overall Height
1.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103942
Zoro #
G015676075
UPC #
195205140382
Country of Origin
China

Dimensions

Overall Length
3.38 in
Overall Width
1.44 in
Overall Height
1.88 in

Details

Finish
Chrome
Material
Zinc
Color
Chrome

Description

The minimal design of the Precept Bath Collection adds a modern touch to the bathroom.


  • Peerless replacement part
  • Replacement handle kit for Precept two-handle centerset bathroom faucet (P2530LF)
  • Handle kit includes two (2) lever handle assemblies
  • ADA compliant
  • Peerless products are backed by our Lifetime Limited Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.