Zoro Homepage

Precept: Handle Kit

  • Mfr # RP101782BL

  • Zoro # G508461195


product price: $95.15
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Height
4.63 in
Overall Width
1.19 in
Length (In.)
1.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101782BL
Zoro #
G508461195
UPC #
195205004370
Country of Origin
China

Dimensions

Height
4.63 in
Overall Width
1.19 in
Length (In.)
1.56 in

Details

Finish
Matte Black
Material
Zinc

Description


In Delta's Matte Black finish
  • •Constructed of Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.