
Precept: Shower Head
Mfr # RP101770BL-1.5
Zoro # G408585243
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Length
4.75 in
Width
4.5 in
Height
3.28 in
Standards
WaterSense Listed; CEC Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP101770BL-1.5
Zoro #
G408585243
UPC #
195205000976
Country of Origin
China
Dimensions
Length
4.75 in
Width
4.5 in
Height
3.28 in
Details
Material
Plastic
Finish
Matte Black
Standards
WaterSense Listed; CEC Certified
Description
In Delta's Matte Black finish
- •Constructed of Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.