
Precept Single-Handle Pull-Down Kitchen Faucet
Mfr # P7946LF-SS-1.0
Zoro # G208464571
product price: $328.99
/ea
Free Shipping & Returns
Key Features
Material
Zinc
Standards
CEC Certified
Width
10 in
Height
15.63 in
Includes
Single Handle Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P7946LF-SS-1.0
Zoro #
G208464571
UPC #
195205056072
Country of Origin
China
Dimensions
Width
10 in
Height
15.63 in
Length (In.)
9.81 in
Details
Finish
Stainless
Material
Zinc
Standards
CEC Certified
Includes
Single Handle Lever
Description
The minimal design of the Precept collection adds a modern touch to the kitchen. The sleek single handle design and pull-down sprayer bring beauty and efficiency to the kitchen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.