Zoro Homepage

Precept Single-Handle Pull-Down Kitchen Faucet

  • Mfr # P7946LF-SS

  • Zoro # G908439237


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Includes
Single Handle Lever
Material
Zinc
Length (In.)
9.81 in
Height
15.63 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7946LF-SS
Zoro #
G908439237
UPC #
195205035275
Country of Origin
China

Dimensions

Length (In.)
9.81 in
Height
15.63 in
Width
10 in

Details

Finish
Stainless
Includes
Single Handle Lever
Material
Zinc
Standards
CEC Certified

Description

The minimal design of the Precept collection adds a modern touch to the kitchen. The sleek single handle design and pull-down sprayer bring beauty and efficiency to the kitchen.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.