Zoro Homepage

Precept Single-Handle Pull-Down Kitchen Faucet

  • Mfr # P7947LF-SS

  • Zoro # G801763378


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Flow Rate
1.5 GPM
Handle Type
Lever
Length (In.)
10-1/2 in
Width
2.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7947LF-SS
Zoro #
G801763378
UPC #
34449974950
Country of Origin
China

Dimensions

Length (In.)
10-1/2 in
Width
2.13 in
Height
15-1/4 in

Details

Finish
Stainless
Flow Rate
1.5 GPM
Handle Type
Lever
Series
Precept

Description

The minimal design of the Precept collection adds a modern touch to the kitchen. The new updated sleek single handle design and pull-down sprayer bring beauty and efficiency to the kitchen.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.