Zoro Homepage

Precept Single-Handle Pull-Down Kitchen Faucet

  • Mfr # P7947LF

  • Zoro # G701763294


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.5 GPM
Handle Type
Single Handle Lever
Height
15.25 in
Width
2.13 in
Length (In.)
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7947LF
Zoro #
G701763294
UPC #
34449974974
Country of Origin
China

Dimensions

Height
15.25 in
Width
2.13 in
Length (In.)
10.5 in

Details

Finish
Chrome
Flow Rate
1.5 GPM
Handle Type
Single Handle Lever
Series
Precept

Description

The minimal design of the Precept collection adds a modern touch to the kitchen. The new updated sleek single handle design and pull-down sprayer bring beauty and efficiency to the kitchen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.