
Precept Two Handle Centerset Lavatory Faucet Brushed Nickel
Mfr # P2530LF-BN
Zoro # G115621845
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Nickel
Color
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2530LF-BN
Zoro #
G115621845
UPC #
34449903134
Country of Origin
China
Details
Finish
Brushed Nickel
Color
Nickel
Description
The minimal design of the Precept Bath Collection adds a modern touch to the bathroom. The smooth curve of the spout and the sleek handle design create a contemporary, easy-to-clean bathroom space. Peerless WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance.
- Fits 3-hole 4-in. installations
- Push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
- Ceramic disc valve
- 1/4 turn handle stops
- ADA compliant
- WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
- High-arc spout swivels 360°
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.