Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precept Wand Assembly

  • Mfr # RP102100SS-1.5

  • Zoro # G108582696


product price: $78.95
/ea
Free Shipping & Returns

Key Features

Material
ABS - Plastic
Finish
Stainless
Overall Length (In.)
1.38 in
Width
1.38 in
Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP102100SS-1.5
Zoro #
G108582696
UPC #
195205045342
Country of Origin
China

Dimensions

Overall Length (In.)
1.38 in
Width
1.38 in
Height
3.5 in

Details

Material
ABS - Plastic
Finish
Stainless

Description

The minimal design of the Precept collection adds a modern touch to the kitchen.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.