Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Industries Ceiling Projector Mount, 50 lb. Capacity PRG-EXB

Ceiling Projector Mount, 50 lb. Capacity (Discontinued)

  • Mfr # PRG-EXB
  • Zoro # G1555477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRG-EXB
Zoro #
G1555477
UPC #
735029264262
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height (In.)
Ceiling - 12 5/8-20 5/8, Wall - 13 3/4-21 3/4
Overall Width (In.)
7
Overall Depth (In.)
3 3/8-7 1/8

Details

Item
Ceiling or Wall Projector Mount
Color
Black
Construction
Steel
Swivel Angle (Deg.)
360
For Use With
Projectors up to 50 lbs.
Finish
Matte
Load Capacity (Lb.)
50
Mounting
Ceiling or Wall Mount
Includes
Spider universal adapter plate to accommodate projector mounting holes from 7.1" to 16.5"
Features
Mounts to ceiling or wall
Standards
UL Certified
Pitch (Deg.)
20

Description

Ceiling or Wall Projector Mount, Color Black, Finish Matte, Features Mounts to ceiling or wall, Includes Spider universal adapter plate to accommodate projector mounting holes from 7.1 in to 16.5 in, Standards UL Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.