Zoro Homepage
This item is Discontinued.
Peerless Industries Projector Enclosure, Black PE1120

Projector Enclosure, Black (Discontinued)

  • Mfr # PE1120
  • Zoro # G0658761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE1120
Zoro #
G0658761
UPC #
735029264248
Country of Origin
United States

Dimensions

Overall Width (In.)
22 3/8 in
Overall Depth (In.)
20 1/2 in
Overall Height (In.)
12 5/8 in
Overall Depth
20 1/2 in
Overall Width
22 3/8 in
Overall Height
12 5/8 in

Details

Item
Projector Enclosure
Color
White
Construction
Steel
For Use With
Projectors up to 20W x 18D x 10 in H
Finish
Matte
Material
Steel
Mounting
Projector Enclosure
Features
Adjustable bars accommodate projector lens placement
Includes Mounting Hardware
Yes

Description

Projector Enclosure, Color White, Finish Matte, Material Steel, Overall Width 22 3/8 in, Overall Height 12 5/8 in, Overall Depth 20 1/2 in, Includes Mounting Hardware Yes, Features Adjustable bars accommodate projector lens placement, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.