Zoro Homepage
This item is Discontinued.
Peerless Industries Projector Mount, For Televisions PRGS-UNV-W

Projector Mount, For Televisions (Discontinued)

  • Mfr # PRGS-UNV-W
  • Zoro # G3942178
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRGS-UNV-W
Zoro #
G3942178
UPC #
735029281870
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height (In.)
78 1/16 in
Overall Depth (In.)
29 in
Overall Width (In.)
35 in
Overall Height
78 1/8 in
Overall Depth
29 in
Overall Width
35 in

Details

Item
Projector Mount
Type
Ceiling
Color
Black
Construction
Steel
For Use With
Televisions
Finish
Powder Coated
Material
Steel
Load Capacity (Lb.)
75 lb
Mounting
Freestanding
Standards
RoHs
Includes
Hardware
Features
Easy Lifting and Repositioning Camera Mount, Two Locking.
Maximum Upward Tilt Angle
15 Degrees
Includes Mounting Hardware
Yes
Maximum Downward Tilt Angle
15 Degrees
Overall Load Capacity
75 lb

Description

Projector Mount, Color Black, Finish Powder Coated, Overall Load Capacity 75 lb, Material Steel, Overall Width 35 in, Mounting Location Surface, Overall Height 78 1/8 in, Overall Depth 29 in, Includes Mounting Hardware Yes, Maximum Downward Tilt Angle 15 Degrees , Maximum Upward Tilt Angle 15 Degrees , Features Easy Lifting and Repositioning Camera Mount, Two Locking., Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.