Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Industries Projector Ceiling Mount, 25 lb. Capacity PRS-UNV

Projector Ceiling Mount, 25 lb. Capacity (Discontinued)

  • Mfr # PRS-UNV
  • Zoro # G8984674
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRS-UNV
Zoro #
G8984674
UPC #
735029296584
Country of Origin
Taiwan, Province of China

Dimensions

Mounting Dia. (In.)
1-1/2
Overall Width (In.)
8 1/2 to 17 5/8 in
Overall Height (In.)
3-7/16 to 4-7/16
Overall Depth (In.)
8 1/2 to 17 5/8 in

Details

Item
Projector Mount
Color
Black
Construction
Steel
Max. Extension
8 1/2 to 17 5/8 in
Tilting Angle (Deg.)
10
Swivel Angle (Deg.)
360
For Use With
Multimedia Projectors
Finish
Scratch Resistance Fused Epoxy
Load Capacity (Lb.)
25
Mounting
Ceiling
Pitch (Deg.)
20
Standards
UL
Includes
Hardware
Features
Adjustable, Cables Route Through Projector Mount

Description

Projector Mount, Color Black, Finish Scratch Resistance Fused Epoxy, Features Adjustable, Cables Route Through Projector Mount, Includes Hardware, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.