Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pulley Block, Fibrous Rope, 1/4 in Max Cable Size, Not Rated Max Load, Electro-Galvanized

  • Mfr # 3-030-03-56-

  • Zoro # G4488784


product price: $9.69
/ea

Key Features

Max. Cable Size
1/4 in
Designed For
Fibrous Rope
Attachment Type
Fixed Eye
Rope Dia.
1/4 in
Working Load Limit
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-030-03-56-
Zoro #
G4488784
UPC #
094716113857
Country of Origin
Multiple

Dimensions

Max. Cable Size
1/4 in
Rope Dia.
1/4 in
Eye Hook Inside Dia.
11/32 in
Sheave Width
11/32 in
Depth
1 5/32 in
Sheave Outside Dia.
1 in
Length
23/32 in
Sheave Inside Dia.
25/32 in
Width
1 5/32 in
Rope Diameter
1/4 in
Attachment Inside Diameter
11/32 in
Sheave Depth
11/32 in
Sheave Inside Diameter
25/32 in
Overall Width
1 1/8 in
Sheave Outside Diameter
1 in
Overall Depth
1 1/8 in
Overall Height
3/4 in
Compatible Rope Diameter
1/4 in

Details

Item
Pulley Block
Designed For
Fibrous Rope
Attachment Type
Fixed Eye
Working Load Limit
Not Rated
Finish
Electro-Galvanized
Bearing Type
Plain Bearing
Sheave Material
Steel
Product Type
Pulley Block
Operation
Lifting, Pulling
Compatible Rope Type
Fibrous Rope
Number of Grooves
1
Housing Material
Ductile Iron

Description

Pulley Block, Product Type Pulley Block, Pulley Type Fixed, Mount Type Not Applicable, Working Load Limit Not Rated, Operation Lifting, Pulling, Attachment Type Fixed Eye, Compatible Rope Diameter 1/4 in, Sheave Inside Diameter 25/32 in, Sheave Depth 11/32 in, Sheave Outside Diameter 1 in, Compatible Rope Type Fibrous Rope, Bearing Type Sleeve, Attachment Inside Diameter 11/32 in, Housing Material Ductile Iron, Mounting Hole Diameter Not Applicable, Number of Grooves 1, Sheave Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.