Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pulley Block, Fibrous Rope, 3/16 in Max Cable Size, Not Rated Max Load, Electro-Galvanized

  • Mfr # 3-010-03-56-

  • Zoro # G4488811


product price: $8.45
/ea

Key Features

Max. Cable Size
3/16 in
Designed For
Fibrous Rope
Attachment Type
Fixed Eye
Rope Dia.
3/16 in
Working Load Limit
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-010-03-56-
Zoro #
G4488811
UPC #
094716113833
Country of Origin
Multiple

Dimensions

Max. Cable Size
3/16 in
Rope Dia.
3/16 in
Eye Hook Inside Dia.
9/32 in
Sheave Width
9/32 in
Width
27/32 in
Sheave Outside Dia.
3/4 in
Length
17/32 in
Depth
27/32 in
Sheave Inside Dia.
17/32 in
Rope Diameter
3/16 in
Overall Height
1/2 in
Overall Depth
7/8 in
Sheave Inside Diameter
17/32 in
Sheave Outside Diameter
3/4 in
Attachment Inside Diameter
9/32 in
Compatible Rope Diameter
3/16 in
Sheave Depth
9/32 in
Overall Width
7/8 in

Details

Item
Pulley Block
Designed For
Fibrous Rope
Attachment Type
Fixed Eye
Working Load Limit
Not Rated
Finish
Electro-Galvanized
Bearing Type
Plain Bearing
Sheave Material
Steel
Product Type
Pulley Block
Housing Material
Ductile Iron
Number of Grooves
1
Compatible Rope Type
Fibrous Rope
Operation
Lifting, Pulling

Description

Pulley Block, Product Type Pulley Block, Pulley Type Fixed, Mount Type Not Applicable, Working Load Limit Not Rated, Operation Lifting, Pulling, Attachment Type Fixed Eye, Compatible Rope Diameter 3/16 in, Sheave Inside Diameter 17/32 in, Sheave Depth 9/32 in, Sheave Outside Diameter 3/4 in, Compatible Rope Type Fibrous Rope, Bearing Type Sleeve, Attachment Inside Diameter 9/32 in, Housing Material Ductile Iron, Mounting Hole Diameter Not Applicable, Number of Grooves 1, Sheave Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.