Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pulley Block, Fibrous Rope, 3/4 in Max Cable Size, Not Rated Max Load, Electro-Galvanized

  • Mfr # 3-150-03-56-

  • Zoro # G4488714


product price: $39.29
/ea

Key Features

Max. Cable Size
3/4 in
Designed For
Fibrous Rope
Attachment Type
Fixed Eye
Rope Dia.
3/4 in
Working Load Limit
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-150-03-56-
Zoro #
G4488714
UPC #
094717439147
Country of Origin
Multiple

Dimensions

Max. Cable Size
3/4 in
Rope Dia.
3/4 in
Eye Hook Inside Dia.
29/32 in
Sheave Width
27/32 in
Length
1 13/32 in
Sheave Inside Dia.
2 11/32 in
Depth
3 29/32 in
Sheave Outside Dia.
3 in
Width
3 31/32 in
Rope Diameter
3/4 in
Sheave Outside Diameter
3 in
Compatible Rope Diameter
3/4 in
Overall Depth
3 7/8 in
Overall Height
1 3/8 in
Sheave Inside Diameter
2 11/32 in
Attachment Inside Diameter
29/32 in
Overall Width
4 in
Sheave Depth
27/32 in

Details

Item
Pulley Block
Designed For
Fibrous Rope
Attachment Type
Fixed Eye
Working Load Limit
Not Rated
Finish
Electro-Galvanized
Bearing Type
Plain Bearing
Sheave Material
Steel
Product Type
Pulley Block
Number of Grooves
1
Housing Material
Ductile Iron
Compatible Rope Type
Fibrous Rope
Operation
Lifting, Pulling

Description

Pulley Block, Product Type Pulley Block, Pulley Type Fixed, Mount Type Not Applicable, Working Load Limit Not Rated, Operation Lifting, Pulling, Attachment Type Fixed Eye, Compatible Rope Diameter 3/4 in, Sheave Inside Diameter 2 11/32 in, Sheave Depth 27/32 in, Sheave Outside Diameter 3 in, Compatible Rope Type Fibrous Rope, Bearing Type Sleeve, Attachment Inside Diameter 29/32 in, Housing Material Ductile Iron, Mounting Hole Diameter Not Applicable, Number of Grooves 1, Sheave Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.