Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pulley Block, Fibrous Rope, 5/16 in Max Cable Size, Not Rated Max Load, None

  • Mfr # 3-050-03-B6-

  • Zoro # G4488766


product price: $24.69
/ea

Key Features

Max. Cable Size
5/16 in
Designed For
Fibrous Rope
Attachment Type
Fixed Eye
Rope Dia.
5/16 in
Working Load Limit
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-050-03-B6-
Zoro #
G4488766
UPC #
094716113888
Country of Origin
United States

Dimensions

Max. Cable Size
5/16 in
Rope Dia.
5/16 in
Eye Hook Inside Dia.
17/32 in
Sheave Width
15/32 in
Length
27/32 in
Depth
1 13/32 in
Width
1 11/32 in
Sheave Outside Dia.
1 3/8 in
Sheave Inside Dia.
1 1/32 in
Rope Diameter
5/16 in
Overall Width
1 3/8 in
Attachment Inside Diameter
17/32 in
Sheave Depth
15/32 in
Overall Height
7/8 in
Sheave Inside Diameter
1 1/32 in
Overall Depth
1 3/8 in
Sheave Outside Diameter
1 3/8 in
Compatible Rope Diameter
5/16 in

Details

Item
Pulley Block
Designed For
Fibrous Rope
Attachment Type
Fixed Eye
Working Load Limit
Not Rated
Finish
None
Bearing Type
Plain Bearing
Sheave Material
Brass
Product Type
Pulley Block
Housing Material
Brass
Operation
Lifting, Pulling
Number of Grooves
1
Compatible Rope Type
Fibrous Rope

Description

Pulley Block, Product Type Pulley Block, Pulley Type Fixed, Mount Type Not Applicable, Working Load Limit Not Rated, Operation Lifting, Pulling, Attachment Type Fixed Eye, Compatible Rope Diameter 5/16 in, Sheave Inside Diameter 1 1/32 in, Sheave Depth 15/32 in, Sheave Outside Diameter 1 3/8 in, Compatible Rope Type Fibrous Rope, Bearing Type Sleeve, Attachment Inside Diameter 17/32 in, Housing Material Brass, Mounting Hole Diameter Not Applicable, Number of Grooves 1, Sheave Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.