Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pulley Block, Wire Rope, 3/8 in Max Cable Size, Not Rated Max Load, Electro-Galvanized

  • Mfr # 3-300-25-86-

  • Zoro # G4488513


product price: $59.49
/ea

Key Features

Max. Cable Size
3/8 in
Designed For
Wire Rope
Attachment Type
Bolt-On
Working Load Limit
Not Rated
Finish
Electro-Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-300-25-86-
Zoro #
G4488513
UPC #
094717439161
Country of Origin
Multiple

Dimensions

Max. Cable Size
3/8 in
Mounting Hole Dia.
9/32 in
Sheave Width
19/32 in
Length
6 7/32 in
Sheave Inside Dia.
3 11/32 in
Width
1 21/32 in
Sheave Outside Dia.
4 1/2 in
Depth
1 21/32 in
Sheave Outside Diameter
4 1/2 in
Compatible Rope Diameter
3/8 in
Overall Width
1 5/8 in
Mounting Hole Diameter
9/32 in
Overall Height
6 1/4 in
Sheave Inside Diameter
3 11/32 in
Overall Depth
1 5/8 in
Sheave Depth
19/32 in

Details

Item
Pulley Block
Designed For
Wire Rope
Attachment Type
Bolt-On
Working Load Limit
Not Rated
Finish
Electro-Galvanized
Bearing Type
Plain Bearing
Sheave Material
Steel
Product Type
Pulley Block
Operation
Lifting, Pulling
Housing Material
Steel
Compatible Rope Type
Wire Rope
Mount Type
Upright Mount
Number of Grooves
1

Description

Pulley Block, Product Type Pulley Block, Pulley Type Mounted, Mount Type Upright Mount, Working Load Limit Not Rated, Operation Lifting, Pulling, Attachment Type Bolt-On, Compatible Rope Diameter 3/8 in, Sheave Inside Diameter 3 11/32 in, Sheave Depth 19/32 in, Sheave Outside Diameter 4 1/2 in, Compatible Rope Type Wire Rope, Bearing Type Sleeve, Attachment Inside Diameter Not Applicable, Housing Material Steel, Mounting Hole Diameter 9/32 in, Number of Grooves 1, Sheave Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.