Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Link, 1/4in, 880 lb Work Load Limit

  • Mfr # PEE-8056235

  • Zoro # G9968411


product price: $4.69
/ea

Key Features

Trade Size
1/4 in
Material
Low carbon steel
Finish
Zinc Plated
Working Load Limit
880 lb
Overall Width
1.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEE-8056235
Zoro #
G9968411
UPC #
042228019709
Country of Origin
China

Dimensions

Trade Size
1/4 in
Overall Width
1.11 in
Overall Length
2 3/8 in
Opening Size
5/16 in
Inside Width
5/8 in
Compatible Chain Trade Size
1/4 in
Inside Length
1 29/32 in
Material Thickness
1/4 in

Details

Item
Quick Link
Material
Low carbon steel
Finish
Zinc Plated
Working Load Limit
880 lb
Product Type
Connecting Link
Weight
0.08 lb
Shape
Oblong
Link Type
Quick Link
Lifting Capability
For Lifting

Description

Connecting Link, Link Type Quick Link, Overall Length 2 3/8 in, Material Carbon Steel, Overall Width 1 1/8 in, Product Type Connecting Link, Compatible Chain Trade Size 1/4 in, Trade Size 1/4 in, Working Load Limit 800 lb, Finish Zinc, Number of Coupling Links Not Applicable, Lifting Capability For Lifting, Inside Length 1 29/32 in, Standards Not Applicable, Weight 0.08 lb, Inside Width 5/8 in, Material Thickness 1/4 in, Coupling Link Inside Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.