Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Chain Ratchet Load Binder, 5/16 in., 1200 lb. H5125-0658

Ratchet Load Binder, 5/16 in., 1200 lb. (Discontinued)

  • Mfr # H5125-0658
  • Zoro # G7130949
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H5125-0658
Zoro #
G7130949
UPC #
044182040362
Country of Origin
China

Dimensions

Trade Size G70
5/16 in

Details

Item
Ratchet Load Binder
Handle Type
Fixed
Working Load Limit
7,100 lb
Take Up
6 in

Description

Ratchet Load Binder, Working Load Limit 7,100 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.