Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S Hook, 1-1/4 in., 4900 lb., Weld On

  • Mfr # SHA1250

  • Zoro # G4021696


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Grade
80
Hook Attachment Type
S Hook
Trade Size
1 1/4 in
Working Load Limit
4,900 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHA1250
Zoro #
G4021696
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
1 1/4 in
Dimension A
3-3/4 in
Dimension B
13-3/4 in
Hook Reach Length
13 3/4 in
Diameter
1 1/4 in
Dimension a
3-3/4"
Overall Width
11 1/4 in
Overall Length
14 7/8 in
Usable Length
13 3/4 in
Compatible Chain Trade Size
1 3/8 in
Hook Opening Width
3 3/4 in
Material Thickness
1 1/4 in

Details

Item
S Hook
Material
Steel
Grade
80
Hook Attachment Type
S Hook
Working Load Limit
4,900 lb
Hook Opening
3 3/4 in
Finish
Natural
Color
Gray
Attachment Type
S-Hook
Standards
ASTM, NACM, OSHA
For Use With
Lifting
Compatible Chain Grade
80
Maximum Operating Temperature
400 Degrees F
Hardware Included
None
Markings
None
Hook Type
S-Hook
Minimum Operating Temperature
40 Degrees F
Lifting Capability
For Lifting

Description

S-Hook, Hook Type S-Hook, Working Load Limit 4,900 lb, Lifting Capability For Lifting, Grade 80, Material Alloy Steel, Material Thickness 1 1/4 in, Hook Opening Width 3 3/4 in, Overall Length 14 7/8 in, Usable Length 13 3/4 in, Overall Width 11 1/4 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type S-Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.