Zoro Homepage

S Hook, 1-3/4 in., 9600 lb., Weld On

  • Mfr # SHA1750

  • Zoro # G4021678


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Grade
80
Hook Attachment Type
S Hook
Trade Size
1 3/4 in
Working Load Limit
9,600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHA1750
Zoro #
G4021678
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
1 3/4 in
Dimension A
5-1/4 in
Dimension B
19-1/4 in
Dimension a
5-1/4"
Diameter
1 3/4 in
Hook Reach Length
19 1/4 in
Overall Width
15 3/4 in
Overall Length
20 7/8 in
Material Thickness
1 3/4 in
Usable Length
19 1/4 in
Compatible Chain Trade Size
1 3/8 in
Hook Opening Width
5 1/4 in

Details

Item
S Hook
Material
Steel
Grade
80
Hook Attachment Type
S Hook
Working Load Limit
9,600 lb
Hook Opening
5 1/4 in
Finish
Natural
Color
Gray
Attachment Type
S-Hook
For Use With
Lifting
Standards
ASTM, NACM, OSHA
Hardware Included
None
Markings
None
Maximum Operating Temperature
400 Degrees F
Compatible Chain Grade
80
Hook Type
S-Hook
Minimum Operating Temperature
40 Degrees F
Lifting Capability
For Lifting

Description

S-Hook, Hook Type S-Hook, Working Load Limit 9,600 lb, Lifting Capability For Lifting, Grade 80, Material Alloy Steel, Material Thickness 1 3/4 in, Hook Opening Width 5 1/4 in, Overall Length 20 7/8 in, Usable Length 19 1/4 in, Overall Width 15 3/4 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type S-Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.