S Hook, Alloy Steel, 1-1/4 in., 4800 lb. (Discontinued)
- Mfr # SHA1250
- Zoro # G7127257
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHA1250
Zoro #
G7127257
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
1 1/4 in
Details
Item
S Hook
Material
Alloy Steel
Working Load Limit
4800 lb
Finish
Natural
Color
Natural
Attachment Type
End-to-End
Description
S Hook, Working Load Limit 4800 lb, Material Alloy Steel, Attachment Type End-to-End, Finish Natural, Color Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.