Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Chain S Hook, Alloy Steel, 5/16 in., End-to-End SHA0312

S Hook, Alloy Steel, 5/16 in., End-to-End (Discontinued)

  • Mfr # SHA0312
  • Zoro # G7133642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHA0312
Zoro #
G7133642
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
5/16 in

Details

Item
S Hook
Material
Alloy Steel
Working Load Limit
320 lb
Color
Natural
Finish
Natural
Attachment Type
End-to-End

Description

S Hook, Working Load Limit 320 lb, Material Alloy Steel, Attachment Type End-to-End, Finish Natural, Color Natural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.