Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SINGLE DISPLAY MOUNT - BLACK - SINGLE DISPLAY MOUNTING SOLUTION FOR 10IN-65IN DI

  • Mfr # MOD-FPMS

  • Zoro # G722446718


product price: $83.09
/ea
Free Shipping & Returns

Key Features

Maximum Load Capacity
220 lb
Maximum Swivel Angle
360°
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Certifications & Standards
RoHS, TAA
Maximum Tilt Angle
20°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOD-FPMS
Zoro #
G722446718
UPC #
735029269939
Country of Origin
United States

Dimensions

Height
5.11 in
Depth
5.11 in
Minimum Screen Size Supported
10 in
Maximum Screen Size Supported
65 in
Width
3.42 in

Details

Maximum Load Capacity
220 lb
Maximum Swivel Angle
360°
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Certifications & Standards
RoHS, TAA
Maximum Tilt Angle
20°
Minimum Tilt Angle
-5°
Mounting Pattern
100 x 100, 75 x 75
Mount Pattern
Universal
Finishing
Powder Coated
Features
Cable Management, Swivel, Lockable, Adjustable Tilt
Indoor/Outdoor
Indoor
Mount Function
Cable Management, Lockable, Swivel
Maximum Rotate Angle
360°
Device Supported
Projector, Display, Flat Panel Display
Color
Black
UL Listed
Yes
Product Line
Modular
Number of Displays Supported
1
VESA Mount Compatible
Yes
Item
Mounting Bracket
Material
Cold Rolled Steel

Description

SPLAYS, VESA PATTERN 75/100MM COMPLIANT, +20/-5 TILT LOC

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.