Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PEE-8517280
Zoro #
G9968402
UPC #
042228079918
Country of Origin
China
Dimensions
Dimension B
4-9/16"
Trade Size
9/32 in
Dimension C
1-1/8"
Hook Reach Length
4 9/16 in
Dimension a
1-25/64"
Diameter
17/64 in
Dimension d
31/64"
Details
Item
Slip Hook
Grade
80
Material
Alloy Steel
Hook Attachment Type
Eye
Color
Black
Working Load Limit
3500 lb
Hook Opening
1 13/32 in
Finish
Powder Coated
For Use With
Grade 80 Alloy Chain
Attachment Type
Eye
Description
Slip Hook, Working Load Limit 3500 lb, Grade 80, Material Alloy Steel, Attachment Type Eye, Finish Powder Coated, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.