Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smartmount Video Conferencing Shelf

  • Mfr # ACC-WMVCS

  • Zoro # G9372300


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
14.63 in
Width
22 in
For Use With
Peerless-AV Mounts: SA752PU, SA761PU, SA771PU, SAX755PU, SAX762PU, SAX772PU, SF640, SF650, SF660, ST640, ST650, ST660, SFX645, SFX650, SFX660, STX645, STX650 , STX660
Load Capacity
15 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC-WMVCS
Zoro #
G9372300
UPC #
735029311966
Country of Origin
Unknown

Dimensions

Height
14.63 in
Width
22 in
Depth
8.17 in
Min. Screen Size Supported
32 in
Max. Screen Size Supported
65 in
Maximum Screen Size Supported
65 in
Minimum Screen Size Supported
32 in
Height Adjustable
Yes

Details

Item
Mounting Shelf
Color
Black
For Use With
Peerless-AV Mounts: SA752PU, SA761PU, SA771PU, SAX755PU, SAX762PU, SAX772PU, SF640, SF650, SF660, ST640, ST650, ST660, SFX645, SFX650, SFX660, STX645, STX650 , STX660
Load Capacity
15 lb
Finish
Powder Coated
Features
Height Adjustable
Assembly
Required
Series
ACC-WMVCS
Standards
RoHS, TAA
Application
Display, Classroom, Board Room
Mounting Location
Bottom
Mount Profile
Low Profile
Mount Pattern
Universal
Indoor/Outdoor
Indoor
Mount Function
Cable Management, Adjustable
Device Supported
Video Conferencing Camera
Assembly Required
Yes
Compatibility
Peerless-AV Mounts:SF640SF650SF660ST640ST650ST660
Maximum Load Capacity
15 lb

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.