Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Industries Suspended Ceiling Plate, Display Mounts SUF660P

Suspended Ceiling Plate, Display Mounts (Discontinued)

  • Mfr # SUF660P
  • Zoro # G1613582
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUF660P
Zoro #
G1613582
UPC #
735029258377
Country of Origin
United States

Dimensions

Overall Width (In.)
35 in
Overall Depth (In.)
3/8 in
Overall Height (In.)
21 3/4 in
Overall Width
35 1/4 in
Overall Height
5 1/2 in
Compatible Diagonal Screen Size Maximum
80 in
Compatible Diagonal Screen Size Minimum
40 in
Overall Depth
1/4 in
Manufacturers Warranty Length
5 yr

Details

Color
Black
Material
Steel
For Use With
Display Ceiling Mounts
Standards
RoHS Compliant, UL Listed
Mounting
Ceiling
Finish
Fused Epoxy
Features
Unit Has 1-1/2 11.5 NPT Fitting for Attachment of Extension Column
Load Capacity (Lb.)
250 lb
Item
TV Wall Mount
Includes
(4) Knockout Panels, (5) Safety Cables, Ceiling Plate, Flush Mount Tube, Mounting Hardware, Tie Wire Supports
Construction
Steel
Type
Ceiling
VESA Pattern
825x449
Product Type
Plate
Includes Mounting Hardware
Yes
Overall Load Capacity
150 lb

Description

Suspended Ceiling Plate, Color Black, Finish Fused Epoxy, Overall Load Capacity 150 lb, Material Steel, Overall Width 35 1/4 in, Mounting Location Ceiling, Overall Height 5 1/2 in, Overall Depth 1/4 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 40 in, Compatible Diagonal Screen Size Maximum 80 in, Features Unit Has 1-1/2 11.5 NPT Fitting for Attachment of Extension Column

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.