Tiller Rope Guide, Fibrous Rope, Not Rated Max Load, None

  • Mfr # 3-010-107B6-

  • Zoro # G4488391


product price:  $17.29
/ea

Key Features

Designed For
Fibrous Rope
Attachment Type
Bolt-On
Rope Dia.
1/4 in
Working Load Limit
Not Rated
Finish
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-010-107B6-
Zoro #
G4488391
UPC #
094716114243
Country of Origin
United States

Dimensions

Rope Dia.
1/4 in
Mounting Hole Dia.
5/32 in
Sheave Width
11/32 in
Length
1 27/32 in
Sheave Outside Dia.
11/16 in
Depth
29/32 in
Width
27/32 in
Sheave Inside Dia.
17/32 in
Rope Diameter
1/4 in
Overall Width
7/8 in
Compatible Rope Diameter
1/4 in
Mounting Hole Diameter
5/32 in
Sheave Depth
11/32 in
Sheave Outside Diameter
11/16 in
Sheave Inside Diameter
17/32 in
Overall Height
1 7/8 in
Overall Depth
7/8 in

Details

Item
Tiller Rope Guide
Designed For
Fibrous Rope
Attachment Type
Bolt-On
Working Load Limit
Not Rated
Finish
None
Bearing Type
Plain Bearing
Sheave Material
Brass
Product Type
Plate Pulley Block
Number of Grooves
1
Operation
Lifting, Pulling
Housing Material
Brass
Mount Type
Upright Mount
Compatible Rope Type
Fibrous Rope

Description

Pulley Block, Product Type Plate Pulley Block, Pulley Type Mounted, Mount Type Upright Mount, Working Load Limit Not Rated, Operation Lifting, Pulling, Attachment Type Bolt-On, Compatible Rope Diameter 1/4 in, Sheave Inside Diameter 17/32 in, Sheave Depth 11/32 in, Sheave Outside Diameter 11/16 in, Compatible Rope Type Fibrous Rope, Bearing Type Sleeve, Attachment Inside Diameter Not Applicable, Housing Material Brass, Mounting Hole Diameter 5/32 in, Number of Grooves 1, Sheave Material Brass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.