Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceiling Plate for Wood Joists and Concrete Ceilings at 16" Centers - Steel - 300 lb, 300 lb

  • Mfr # CMJ470

  • Zoro # G1862021


product price: $38.79
/ea

Key Features

Type
Tilt
Color
Black
Height
1.4"
Width
3.5"
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMJ470
Zoro #
G1862021
UPC #
735029191155
Country of Origin
United States

Dimensions

Height
1.4"
Width
3.5"
Overall Width (In.)
5 7/16 in
Overall Depth (In.)
2 in
Overall Height (In.)
4 1/2 in
Length
18"
Overall Width
5 1/2 in
Overall Height
4 1/2 in
Overall Depth
2 in

Details

Item
Mounting Plate
Type
Tilt
Color
Black
Construction
Steel
Tilting Angle (Deg.)
+15/-5
For Use With
Displays
Load Capacity
300 lb
Finish
Fused Epoxy, Powder Coated
Material
Steel
Load Capacity (Lb.)
50 lb
Mounting
Ceiling Mountable
Features
Low Profile Design
Standards
RoHS, TAA, UL
Includes
(4) Knockout Panels
VESA Pattern
100x100, 75x75
Assembly
Required
Series
CMJ470
Compatibility
Jumbo 2000 Mounts: JMC 2630, JMC 2630S, JMC 2640, JMC 2640S, JMC 2640D, JMC 2640DS, JMC 2650, JMC 2650S, JMC 2650D, JMC 2650DS, JMC 2655, JMC 2655S, JMC 2660, JMC 2660S, JMC 2665, JMC 2665S, JMC 2670, JMC 2670S, JMC 2675, JMC 2675S
Overall Load Capacity
300 lb
Maximum Downward Tilt Angle
5 Degrees
Includes Mounting Hardware
Yes
Maximum Upward Tilt Angle
15 Degrees
Device Supported
Projector Mount, Monitor, Mounting Column, Ceiling Mount, TV
Mount Surface
Ceiling, Wood, Concrete
Mount Function
Ceiling Mount, Accessory
Maximum Load Capacity
300 lb
UL Listed
Yes
Assembly Required
Yes

Description

Tilt Mount, Color Black, Finish Gloss, Overall Load Capacity 300 lb, Material Steel, Overall Width 5 1/2 in, Mounting Location Wall, Overall Height 4 1/2 in, Overall Depth 2 in, Includes Mounting Hardware Yes, Maximum Downward Tilt Angle 5 Degrees , Maximum Upward Tilt Angle 15 Degrees , VESA Pattern 100x100, 75x75, Features Low Profile Design, Includes (4) Knockout Panels, Standards RoHS Compliant, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.