Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Industries Tilt Mount, For Displays, 80 lb. CMJ453

Tilt Mount, For Displays, 80 lb. (Discontinued)

  • Mfr # CMJ453
  • Zoro # G2867571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMJ453
Zoro #
G2867571
UPC #
735029200666
Country of Origin
Mexico

Dimensions

Overall Height (In.)
8 11/16 in
Overall Depth (In.)
2 in
Overall Width (In.)
8 11/16 in
Compatible Diagonal Screen Size Maximum
32 in

Details

Item
Tilt Mount
Type
Tilt
Color
Black
Construction
Steel
Tilting Angle (Deg.)
+15/-5
For Use With
Displays
Finish
Gloss
Material
Steel
Load Capacity (Lb.)
80 lb
Mounting
Wall Mount
Includes
Wall Mounting Hardware
VESA Pattern
100x100/200x100/200x200
Features
Low-Profile Application
Standards
RoHS, TAA, UL Listed, VESA Compliant
Maximum Upward Tilt Angle
15 Degrees
Includes Mounting Hardware
Yes
Maximum Downward Tilt Angle
5 Degrees
Overall Load Capacity
80 lb

Description

Tilt Mount, Color Black, Finish Gloss, Overall Load Capacity 80 lb, Material Steel, Overall Width 8 3/4 in, Mounting Location Wall, Overall Height 8 3/4 in, Overall Depth 2 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Maximum 32 in, Maximum Downward Tilt Angle 5 Degrees , Maximum Upward Tilt Angle 15 Degrees , VESA Pattern 100x100, 200x100, 200x200, Features Low Profile Design, Includes Wall Mounting Hardware, Standards RoHS Compliant, TAA Compliant, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.