Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tilt TV Wall Mount, 32" to 50" Screen

  • Mfr # ST640

  • Zoro # G1770596


product price: $139.00
/ea
Free Shipping & Returns

Key Features

Type
Tilt
Color
Black
Height
16.89 in
Width
22.14 in
Max. Extension
+15/-5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST640
Zoro #
G1770596
UPC #
735029240921
Country of Origin
Taiwan, Province of China

Dimensions

Height
16.89 in
Width
22.14 in
Depth
5.40 in
Overall Width
18 in
Overall Height
16 in
Compatible Diagonal Screen Size Maximum
50 in
Compatible Diagonal Screen Size Minimum
32 in
Manufacturers Warranty Length
5 yr
Min. Adjustable Depth
2.62 in
Min. Screen Size Supported
32 in
Max. Adjustable Depth
5.40 in
Max. Screen Size Supported
50 in

Details

Item
TV Wall Mount
Type
Tilt
Color
Black
Max. Extension
+15/-5 in
Tilting Angle (Deg.)
-5° to 15°
For Use With
32 to 50 in Screens
Load Capacity
150 lb
Finish
Fused Epoxy
Load Capacity (Lb.)
150 lb
Mounting
Wall Mount
VESA Pattern
458x405
Includes
Wood Stud Mounting Hardware And All Screen Mounting Hardware
Standards
RoHS Compliant, UL Listed
Features
Horizontal Adjustment, -5° Back Tilt, 15° Forward Tilt, Vertical Adjustment, Increlock, Adjustable Angle, Anti-theft, Hook-and-Hang Design; Tamper Resistant, Theft Resistant, Scratch Resistant; Height Adjustable
Assembly
Required
Series
ST640
Product Type
TV Mount
Application
Wall
Maximum Upward Tilt Angle
15 Degrees
Includes Mounting Hardware
Yes
Resistance Properties
Scratch Resistant
Maximum Downward Tilt Angle
5 Degrees
Overall Load Capacity
150 lb
Mount Function
Tilt
Device Supported
TV, Display
VESA Mount Compatible
Yes
Mount Pattern
Universal
Orientation
Landscape/Portrait
Indoor/Outdoor
Indoor
Mount Surface
Wall
Mounting Pattern
400 x 400

Description

TV Wall Mount, Color Black, Finish Fused Epoxy, Overall Load Capacity 150 lb, Overall Width 18 in, Mounting Location Wall, Overall Height 16 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 32 in, Compatible Diagonal Screen Size Maximum 50 in, Maximum Downward Tilt Angle 5 Degrees , Maximum Upward Tilt Angle 15 Degrees , VESA Pattern 458x405, Includes Wood Stud Mounting Hardware And All Screen Mounting Hardware, Manufacturers Warranty Length 5 yr, Product Type TV Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.