Tire Chain, Larger SUV, PR
Mfr # SZ480
Zoro # G5107776
original price: $305.99
6% off
new price: $284.99
/prSold in multiples of 2 for $569.98
Free Shipping & Returns
Key Features
Type
Larger SUV, Under 20,000# GVW
Fits
33x13.50-15LT, 36x14-15LT, 36x14.50-15LT, 36x14.50-16.5LT, 36x15.50-15LT, 355/65-15
Includes
Tensioner
Cross Member Pattern
Diagonal
Material
Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SZ480
Zoro #
G5107776
UPC #
044182021514
Country of Origin
China
Dimensions
Compatible Tire Size
33 x 13.50-15LT, 355/65-15, 36 x 14-15LT, 36 x 14.50-15LT, 36 x 14.50-16.5LT, 36 x 15.50-15LT
Trade Size
1/8 in
Details
Item
Tire Chain
Type
Larger SUV, Under 20,000# GVW
Fits
33x13.50-15LT, 36x14-15LT, 36x14.50-15LT, 36x14.50-16.5LT, 36x15.50-15LT, 355/65-15
Includes
Tensioner
Cross Member Pattern
Diagonal
Material
Alloy
Standards
SAE Class S
Product Type
Tire Chain
Chain Link Style
Cable
Compatible Vehicle Type
SUVs, Light Duty Trucks, Medium Duty Trucks
Description
Tire Chain, Product Type Tire Chain, Compatible Vehicle Type SUVs, Light Duty Trucks, Medium Duty Trucks, Compatible Tire Size 33 x 13.50-15LT, 355/65-15, 36 x 14-15LT, 36 x 14.50-15LT, 36 x 14.50-16.5LT, 36 x 15.50-15LT, Material Alloy, Grade Not Applicable, Chain Link Style Cable, Finish Not Applicable, Trade Size 1/8 in, Cross Member Pattern Diagonal, Includes Tensioner, Standards SAE Class S, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.