Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tire Chain, Passenger, Pickup/SUV, PR

  • Mfr # SZ129

  • Zoro # G5107435


product price: $120.99
/pr
Free Shipping & Returns

Key Features

Type
Passenger, Pickup/SUV
Fits
185/65-16, 195/60-16, 195/65-15, 195/70-15, 195/75-14, 205/55-17, 205/65-15, 205/70-14
Includes
Tensioner
Product Type
Tire Chain
Cross Member Pattern
Diagonal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SZ129
Zoro #
G5107435
UPC #
044182005989
Country of Origin
China

Dimensions

Compatible Tire Size
185/65-16, 195/60-16, 195/65-15, 195/75-14, 205/70-14
Trade Size
1/8 in

Details

Item
Tire Chain
Type
Passenger, Pickup/SUV
Fits
185/65-16, 195/60-16, 195/65-15, 195/70-15, 195/75-14, 205/55-17, 205/65-15, 205/70-14
Includes
Tensioner
Product Type
Tire Chain
Cross Member Pattern
Diagonal
Compatible Vehicle Type
Passenger Cars, Pickup Trucks, SUVs
Standards
SAE Class S
Material
Alloy
Chain Link Style
Cable

Description

Tire Chain, Product Type Tire Chain, Compatible Vehicle Type Passenger Cars, Pickup Trucks, SUVs, Compatible Tire Size 185/65-16, 195/60-16, 195/65-15, 195/75-14, 205/70-14, Material Alloy, Grade Not Applicable, Chain Link Style Cable, Finish Not Applicable, Trade Size 1/8 in, Cross Member Pattern Diagonal, Includes Tensioner, Standards SAE Class S, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.