Tire Chain, Passenger, Pickup/SUV, PR
Mfr # SZ131
Zoro # G5107907
product price: $108.99
/pr
Free Shipping & Returns
Key Features
Type
Passenger, Pickup/SUV
Fits
205/50-17, 205/55-16, 205/60-15, 205/60-16, 215/45-17, 215/45-18, 215/55-16, 245/40-17
Includes
Tensioner
Standards
SAE Class S
Product Type
Tire Chain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SZ131
Zoro #
G5107907
UPC #
044182005750
Country of Origin
China
Dimensions
Trade Size
1/8 in
Compatible Tire Size
205/50-17, 205/55-16, 205/60-15, 205/60-16, 215/45-17, 215/45-18, 215/55-16, 245/40-17
Details
Item
Tire Chain
Type
Passenger, Pickup/SUV
Fits
205/50-17, 205/55-16, 205/60-15, 205/60-16, 215/45-17, 215/45-18, 215/55-16, 245/40-17
Includes
Tensioner
Standards
SAE Class S
Product Type
Tire Chain
Chain Link Style
Cable
Material
Alloy
Cross Member Pattern
Diagonal
Compatible Vehicle Type
Passenger Cars, Pickup Trucks, SUVs
Description
Tire Chain, Product Type Tire Chain, Compatible Vehicle Type Passenger Cars, Pickup Trucks, SUVs, Compatible Tire Size 205/50-17, 205/55-16, 205/60-15, 205/60-16, 215/45-17, 215/45-18, 215/55-16, 245/40-17, Material Alloy, Grade Not Applicable, Chain Link Style Cable, Finish Not Applicable, Trade Size 1/8 in, Cross Member Pattern Diagonal, Includes Tensioner, Standards SAE Class S, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.