Tire Chain, Passenger, Pickup/SUV, PR
Mfr # SZ133
Zoro # G5107444
product price: $129.99
/prSold in multiples of 4 for $519.96
Free Shipping & Returns
Key Features
Type
Passenger, Pickup/SUV
Fits
215/50-17, 215/55-15, 225/40-17, 225/40-18, 225/45-16, 225/45-17, 225/55-15, 225/60-15
Includes
Tensioner
Material
Alloy
Compatible Tire Size
215/50-17, 215/55-15, 225/40-17, 225/40-18, 225/45-16, 225/45-17, 225/55-15, 225/60-15
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SZ133
Zoro #
G5107444
UPC #
044182005804
Country of Origin
China
Dimensions
Compatible Tire Size
215/50-17, 215/55-15, 225/40-17, 225/40-18, 225/45-16, 225/45-17, 225/55-15, 225/60-15
Trade Size
1/8 in
Details
Item
Tire Chain
Type
Passenger, Pickup/SUV
Fits
215/50-17, 215/55-15, 225/40-17, 225/40-18, 225/45-16, 225/45-17, 225/55-15, 225/60-15
Includes
Tensioner
Material
Alloy
Compatible Vehicle Type
Passenger Cars, Pickup Trucks, SUVs
Chain Link Style
Cable
Standards
SAE Class S
Cross Member Pattern
Diagonal
Product Type
Tire Chain
Description
Tire Chain, Product Type Tire Chain, Compatible Vehicle Type Passenger Cars, Pickup Trucks, SUVs, Compatible Tire Size 215/50-17, 215/55-15, 225/40-17, 225/40-18, 225/45-16, 225/45-17, 225/55-15, 225/60-15, Material Alloy, Grade Not Applicable, Chain Link Style Cable, Finish Not Applicable, Trade Size 1/8 in, Cross Member Pattern Diagonal, Includes Tensioner, Standards SAE Class S, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.