Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tire Chain, Passenger, Pickup/SUV, PR

  • Mfr # SZ137

  • Zoro # G5107916


product price: $138.99
/pr
Free Shipping & Returns

Key Features

Type
Passenger, Pickup/SUV
Fits
225/45-18, 225/50-17, 225/55-16, 235/40-18, 235/45-17, 235/50-16, 245/45-17, 215/55-17
Includes
Tensioner
Product Type
Tire Chain
Material
Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SZ137
Zoro #
G5107916
UPC #
044182005811
Country of Origin
China

Dimensions

Trade Size
1/8 in
Compatible Tire Size
225/50-17, 225/55-16, 235/40-18, 235/45-17, 235/50-16, 235/55-15, 245/45-17, 255/40-17

Details

Item
Tire Chain
Type
Passenger, Pickup/SUV
Fits
225/45-18, 225/50-17, 225/55-16, 235/40-18, 235/45-17, 235/50-16, 245/45-17, 215/55-17
Includes
Tensioner
Product Type
Tire Chain
Material
Alloy
Chain Link Style
Cable
Cross Member Pattern
Diagonal
Standards
SAE Class S
Compatible Vehicle Type
Passenger Cars, Pickup Trucks, SUVs

Description

Tire Chain, Product Type Tire Chain, Compatible Vehicle Type Passenger Cars, Pickup Trucks, SUVs, Compatible Tire Size 225/50-17, 225/55-16, 235/40-18, 235/45-17, 235/50-16, 235/55-15, 245/45-17, 255/40-17, Material Alloy, Grade Not Applicable, Chain Link Style Cable, Finish Not Applicable, Trade Size 1/8 in, Cross Member Pattern Diagonal, Includes Tensioner, Standards SAE Class S, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.