Shop PEERLESS CHAIN
See all product information
Create Account
Tire Chain, Passenger, Pickup/SUV, PR
Mfr # SZ447
Zoro # G5107471
product price:Â
$
147.99
/pr
Free Shipping & Returns
Key Features
Type
Passenger, Pickup/SUV
Fits
LT235/80-17, 255/55-20, 255/70-18, 265/50-20, 265/65-18, 265/70-17, LT265/70-17, 265/75-16
Includes
Tensioner
Material
Alloy
Compatible Tire Size
255/55-20, 255/70-18, 265/50-20, 265/65-18, 265/70-17, 265/75-16, LT235/80-17, LT265/70-17
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SZ447
- Zoro #
- G5107471
- UPC #
- 044182005934
- Country of Origin
- China
- Item
- Tire Chain
- Type
- Passenger, Pickup/SUV
- Fits
- LT235/80-17, 255/55-20, 255/70-18, 265/50-20, 265/65-18, 265/70-17, LT265/70-17, 265/75-16
- Includes
- Tensioner
- Material
- Alloy
- Chain Link Style
- Cable
- Cross Member Pattern
- Diagonal
- Product Type
- Tire Chain
- Compatible Vehicle Type
- Passenger Cars, Pickup Trucks, SUVs
- Standards
- SAE Class S
Description
Tire Chain, Product Type Tire Chain, Compatible Vehicle Type Passenger Cars, Pickup Trucks, SUVs, Compatible Tire Size 255/55-20, 255/70-18, 265/50-20, 265/65-18, 265/70-17, 265/75-16, LT235/80-17, LT265/70-17, Material Alloy, Grade Not Applicable, Chain Link Style Cable, Finish Not Applicable, Trade Size 1/8 in, Cross Member Pattern Diagonal, Includes Tensioner, Standards SAE Class S, 1 Pair