2PK Cam Square Link Snow Tire Chains for 22.5in Rim Di. & 11in Wide Car Tire
- Mfr # TC225SQS
- Zoro # G316494156
product price:Â
$
177.39
/pk of 2, $88.70/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TC225SQS
- Zoro #
- G316494156
- UPC #
- 840223694279
- Country of Origin
- China
Details
- Color
- Silver
- Material
- Steel
Description
Want to be prepared before the winter season hits hard? Heres Mytee Products Single Square Link Snow Tire Chains w/ Cam Fits 22. 5 in Rim Dia. Tires Set of 2. This snow chain will provide a smoother ride, firm grip, and strong traction on snowy, icy, muddy surfaces. It will prevent tires from cuts, damage, and jarring. The design is ideal for SUVs and passenger vehicles of compatible sizes can also utilize these tire chains. Want to know how this product can save you from accidents and unforeseen situations? Scroll down below:- Durable Construction: We have engineered these chains from steel, following its durability and strength in different environments. It will ensure resistance to wear, maintain the shape of the material, and reduce the likelihood of stretching or deformation over time. It has a breaking strength of up to 27KN. Square Links: The uniformed links are for better traction and improved efficiency. Its in ladder style for a smoother ride on icy and snowy surfaces. The square shape will seamlessly work on hard-packed ice, biting into the surface more effectively. It protects the tire from cuts and damages, ensuring a firm grip on the road. It has 5-link spacing for better traction and improved chain tension. Cam Tensioner: The square link tire chain features a cam tightening system for easy and secure tensioning. It will enable you to adjust the chain and ensure a snug fit around the tire, keeping it intact and preventing the chain from loosening during movement. You have to do it manually after completing the installation. Compatibility: These truck snow chains are designed to provide compatibility with a 22. 5 in rim diameter and 11 in wide tire. It will seamlessly fit to vehicle sizes of 295/75/22. 5 and 11/R22. 5. These are commonly used on SUVs, low-duty trucks, compact utility vehicles, and smaller trucks. Safety Tool: Our winter chains are suitable for off-road and icy terrains where your truck will need additional traction. It will prevent slipping or slacking during frequent stops. Truckers/drivers can carry these chains and secure them in tool boxes. Simple Installation: The process is simple, and it will not take much time. We are providing a single set of 2 chains for two tires either front or rear. Follow the steps below:- Spread the chains flat on the surface to avoid twisting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.