Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tire Chain, Pickup/SUV, PR

  • Mfr # ZT747

  • Zoro # G5107891


product price: $130.99
/pr
Free Shipping & Returns

Key Features

Type
Pickup/SUV
Fits
LT235/80-17, 255/55-20, 255/70-18, 265/50-20, 265/65-18, 265/70-17, LT265/70-17, 265/75-16
Includes
Chain Tighteners
Chain Link Style
Cable
Compatible Vehicle Type
Light Duty Trucks, Passenger Cars, SUVs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZT747
Zoro #
G5107891
UPC #
044182039229
Country of Origin
China

Dimensions

Compatible Tire Size
LT235/80-17, 255/55-20, 255/70-18, 265/50-20, 265/65-18, 265/70-17, LT265/70-17, 265/75-16

Details

Item
Tire Chain
Type
Pickup/SUV
Fits
LT235/80-17, 255/55-20, 255/70-18, 265/50-20, 265/65-18, 265/70-17, LT265/70-17, 265/75-16
Includes
Chain Tighteners
Chain Link Style
Cable
Compatible Vehicle Type
Light Duty Trucks, Passenger Cars, SUVs

Description

Tire Chain, Compatible Vehicle Type Light Duty Trucks, Passenger Cars, SUVs, Compatible Tire Size LT235/80-17, 255/55-20, 255/70-18, 265/50-20, 265/65-18, 265/70-17, LT265/70-17, 265/75-16, Chain Link Style Cable, Includes Chain Tighteners, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.