Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tire Chain, Pickup/SUV, PR

  • Mfr # ZT751

  • Zoro # G5107496


product price: $140.99
/pr
Free Shipping & Returns

Key Features

Type
Pickup/SUV
Fits
LT255/75-17, 265/70-18, LT265/70-18, 275/55-20, 275/65-18, LT275/65-18, 285/45-22
Includes
Tensioner
Compatible Vehicle Type
Light Duty Trucks, Passenger Cars, SUVs
Chain Link Style
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZT751
Zoro #
G5107496
UPC #
044182039359
Country of Origin
China

Dimensions

Trade Size
1/8 in
Compatible Tire Size
12-16.5LT, 12.00-15LT, 12.5/70-16, 245/70R19.5, 245/75R18, 255/75R17, 265/60R20, 265/70R18, 265/75R17, 275/50R21, 275/55R20, 275/65R18, 275/70R17, 285/45R22, 285/50R20, 285/55R20, 285/60R18, 285/70R15, 285/70R16, 295/35R24, 295/50R20, 295/60R18, 295/70R15, 305/40R22, 315/70R16, 315/75R15, 31X15.5R15, 325/50R20, 33X10.5R15, 33X9.5R15, 345/55R17, 7-22.5, 7.00-18, 7.50-17, 8.25-16LT

Details

Item
Tire Chain
Type
Pickup/SUV
Fits
LT255/75-17, 265/70-18, LT265/70-18, 275/55-20, 275/65-18, LT275/65-18, 285/45-22
Includes
Tensioner
Compatible Vehicle Type
Light Duty Trucks, Passenger Cars, SUVs
Chain Link Style
Cable
Standards
SAE Class S
Product Type
Tire Chain
Cross Member Pattern
Diagonal
Material
Alloy

Description

Tire Chain, Product Type Tire Chain, Compatible Vehicle Type Light Duty Trucks, Passenger Cars, SUVs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.