Tire Chain, Skid Loaders/Skid Steers, Carbon, V-Bar Ladder Chain Link, Ladder, PR
Mfr # 0341055
Zoro # G5061445
product price: $171.99
/pr
Free Shipping & Returns
Key Features
Type
Skidsteer/Skidloader Chain
Fits
7.50x16, 8.00x16, 10x15, 10x16.5NHS, 29x12x16NHS, 29x13.50x15, 38x10x18, 235/70R15, 235/80R16, 235/75R16.5, 245/75R16, 245/70R17.5, 255/75R15, 255/70R16, 265/70R15, 265/75R15, 265/60R17, 275/55R17, 275/60R17
Material
Carbon
Trade Size
281/1000 in
Compatible Vehicle Type
Skid Loaders, Skid Steers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0341055
Zoro #
G5061445
UPC #
042228073947
Country of Origin
China
Dimensions
Trade Size
281/1000 in
Compatible Tire Size
10 x 15, 10 x 16.5NHS, 235/70R15, 235/75R16.5, 235/80R16, 245/70R17.5, 245/75R16, 255/70R16, 255/75R15, 265/60R17, 265/70R15, 265/75R15, 275/55R17, 275/60R17, 29 x 12 x 16NHS, 29 x 13.50 x 15, 38 x 10 x 18, 7.50 x 16, 8.00 x 16
Details
Item
Tire Chain
Type
Skidsteer/Skidloader Chain
Fits
7.50x16, 8.00x16, 10x15, 10x16.5NHS, 29x12x16NHS, 29x13.50x15, 38x10x18, 235/70R15, 235/80R16, 235/75R16.5, 245/75R16, 245/70R17.5, 255/75R15, 255/70R16, 265/70R15, 265/75R15, 265/60R17, 275/55R17, 275/60R17
Material
Carbon
Compatible Vehicle Type
Skid Loaders, Skid Steers
Chain Link Style
V-Bar
Cross Member Pattern
Ladder
Product Type
Tire Chain
Description
Tire Chain, Product Type Tire Chain, Compatible Vehicle Type Skid Loaders, Skid Steers, Compatible Tire Size 10 x 15, 10 x 16.5NHS, 235/70R15, 235/75R16.5, 235/80R16, 245/70R17.5, 245/75R16, 255/70R16, 255/75R15, 265/60R17, 265/70R15, 265/75R15, 275/55R17, 275/60R17, 29 x 12 x 16NHS, 29 x 13.50 x 15, 38 x 10 x 18, 7.50 x 16, 8.00 x 16, Material Carbon, Grade Not Applicable, Chain Link Style V-Bar, Finish Not Applicable, Trade Size 281/1000 in, Cross Member Pattern Ladder, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.